
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89542
Zoro #
G7492007
UPC #
086486895422
Country of Origin
China
Dimensions
Exterior Dimensions
9.75 x 11.63
Details
Item
Envelope,Top Load,Letter,Blue,PK5
Opening
Open End
Color
Transparent Blue
Material
Polypropylene
Closure
String & Button
Envelope Closure
String & Button
Product Type
Envelope,Top Load,Letter,Blue,PK5
Weight
0.444 lbs
Expansion
1.25"
Exterior Material(s)
Polypropylene
Flap Type
Cheese Blade
Seam Type
Weld
Description
Envelope,Top Load,Letter,Blue,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.