This item is Discontinued.

Smead Expandable File A-Z 12 x 10", 21 Pocket 70425

Expandable File A-Z 12 x 10", 21 Pocket (Discontinued)

  • Mfr # 70425
  • Zoro # G5106757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70425
Zoro #
G5106757
UPC #
086486704250
Country of Origin
United States

Dimensions

Width
12"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
10"
File Size
Letter

Details

Item
Tuff Expanding Files
Color
Brown
Index Tab Type
A to Z
Tab Type
Top Tab
Material
Redrope
Tab Cut
1/21-Cut
Features
Open-Top Stadium-File Design
Recycled Content
0.3
Expansion Per Pocket
0.88"
File Tab Position
Assorted
Number of File Pockets
21
Pocket/Wallet Type
Files/Papers

Description

File,Expandable12 In.x10 In.,A-Z,21Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.