This item is Discontinued.

Smead Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red 73241

Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red (Discontinued)

  • Mfr # 73241
  • Zoro # G6245858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73241
Zoro #
G6245858
UPC #
086486732413
Country of Origin
Mexico

Dimensions

Width
11-3/4"
Expanded Width
5-1/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter

Details

Item
Colored File Pockets
Color
Red
Tab Type
Top Tab
Material
Colored Stock
Tab Cut
Straight
Features
Tear Resistant
Tab Position
Top
Recycled Content
0.1
Tab Location
Top
Assembly Required
No
Sheet Standard
Letter
Environmental Certification
SFI
Overall Expansion
5.25"
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers

Description

File,Pocket,letter,5.25 In.,ExpandableRd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.