Shop SMEAD
See all product information
Create Account
EXPANDABLE INDEXED SORTER, TOP TAB, LETTER SIZE, INDEX 1-31, DARK BLUE
Mfr # 89294
Zoro # G510796162
product price:Â $37.79
/eaKey Features
Sheet Size
8.50in Width x 11in Length
Features
Reinforced Tab
Tab Style
Printed
Sheet Standard
Letter
Printed Title Type
Digit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89294
- Zoro #
- G510796162
- UPC #
- 86486892940
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.50in Width x 11in Length
Details
- Item
- File Sorter
- Features
- Reinforced Tab
- Tab Style
- Printed
- Sheet Standard
- Letter
- Printed Title Type
- Digit
- Tab Title
- 45688
Description
Keep loose paperwork neatly categorized in this attractive desktop file. Heavyweight dividers are bound book-style so it's easy to open to the desired section. Reinforced index tabs are printed on both sides. Each section expands to 1 3/8in for larger filing capabilities. Accordion fold is tape reinforced. Indexed Sorter Type: Folio; Number of Dividers: 31; Preprinted Index Type: Date; Preprinted Index Range: 1 to 31.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.