This item is Discontinued.

Smead Expanding File 11-1/2 x 6" A-Z, 21 Pockets, Redrope 70415

Expanding File 11-1/2 x 6" A-Z, 21 Pockets, Redrope (Discontinued)

  • Mfr # 70415
  • Zoro # G5383169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70415
Zoro #
G5383169
UPC #
086486704151
Country of Origin
Mexico

Dimensions

Width
11-1/2"
Size
11-1/2" W x 6" H
Sheet Size
11 1/2" Width x 6" Length
Depth
6"
Divider Thickness
11 pt.

Details

Item
Tuff Expanding Files
Color
Brown
Features
Tear Resistant, Reinforced Gusset
Recycled Content
0.3
Number of Plys
2
Total Number of Pockets
21
Environmental Certification
SFI
Assembly Required
No
Divider Material
Redrope

Description

Folder,Expanding,11.5x6,A-Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.