Shop SMEAD
See all product information
Create Account
Expanding File, 12 Pockets, Poly, Letter, Black/Blue
- Mfr # 70863
- Zoro # G204903517
product price:Â
$
35.95
/ea
Key Features
Number of Pockets
12
Width
13"
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70863
- Zoro #
- G204903517
- UPC #
- 86486708630
- Country of Origin
- China
Dimensions
- Width
- 13"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Thickness
- 7 pt.
Details
- Item
- Expanding File
- Number of Pockets
- 12
- Color
- Blue
- Material
- Polypropylene
- Features
- Acid-free
- Divider Material
- Poly
- Sheet Standard
- Letter
Description
Smead expanding file, 12 pockets, poly, letter, black/blue stylish yet professional embossed pattern. Fully expanding bottom allows you to load with files. Stands freely on a desk to allow easy access to contents. Durable poly material resists tears and repels moisture. Includes colored and white customizable tab inserts and a protective flap secured by an elastic cord and buttom closure. Expandable file folder type: elastic cord closure wallet; size: letter; width: 13"; height: 9 1/2". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.