Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Expanding File 5 x 12", 3.5" Expansion, Brown 71350

Expanding File 5 x 12", 3.5" Expansion, Brown (Discontinued)

  • Mfr # 71350
  • Zoro # G4695951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71350
Zoro #
G4695951
UPC #
086486713504
Country of Origin
United States

Dimensions

Width
12"
Expanded Width
3-1/2"
Size
12" W x 5" H
Sheet Size
12" Width x 5" Length
Height
5"

Details

Item
Classic Expanding Wallets
Color
Brown
Tab Type
Tabless
Material
Redrope
Tab Cut
None
Recycled Content
0.3
Environmental Certification
SFI
Assembly Required
No
Closure Type
Elastic Cord
Overall Expansion
3.5"
Number of File Pockets
1
Pocket/Wallet Type
Checks

Description

Expanding File,5x12 In.,3.5 In. Expansion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.