
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70388
Zoro #
G5383187
UPC #
086486703888
Country of Origin
United States
Dimensions
Width
12"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
10"
File Size
Letter
Divider Thickness
11 pt.
Details
Item
Tuff Expanding Files
Color
Brown
Index Tab Type
Jan to Dec
Tab Type
Top Tab
Material
Redrope
Tab Cut
1/6-Cut
Features
Reinforced
Recycled Content
0.3
Divider Material
Redrope
Environmental Certification
SFI
Assembly Required
No
Sheet Standard
Letter
Total Number of Pockets
12
File Tab Position
Assorted
Expansion Per Pocket
0.88"
Closure Type
Elastic Cord
Number of File Pockets
12
Pocket/Wallet Type
Files/Papers
Description
Folder,Expanding,12x10,Jan-Dec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.