
Expanding Partition Wallet, 6 Pocket, Cord, PK10, Size: Letter (Discontinued)
- Mfr # 72473
- Zoro # G5416306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72473
Zoro #
G5416306
UPC #
086486724739
Country of Origin
Mexico
Dimensions
Width
11-3/4"
Expanded Width
5-1/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Depth
9 1/2"
Details
Item
Classic Expanding Wallets
Color
Brown
Tab Type
Tabless
Material
Redrope
Tab Cut
None
Features
Redrope Gussets with Tyvek® Tops
Recycled Content
0.3
Overall Expansion
5.25"
Number of File Pockets
6
Expansion Per Pocket
0.88"
Closure Type
Elastic Cord
Pocket/Wallet Type
Files/Papers
Number of Accessory Pockets
0
Description
Wallet,Explanding,6 Pocket,Cord,PK10, Package Quantity 10
- Timeless professional expanding wallets feature a classic printed redrope exterior.
- Favorite of attorneys, accountants and bankers.
- Flap with elastic cord closure for extra security.
- Expands up to 5.25" for greater storage capacity.
- Full height rollover top reinforced gussets with tear resistant material makes them virtually tear proof.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.