Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Fastener Folder, Brown, PK50, Color: Kraft 19880

File Fastener Folder, Brown, PK50, Color: Kraft (Discontinued)

  • Mfr # 19880
  • Zoro # G5385740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19880
Zoro #
G5385740
UPC #
086486198806
Country of Origin
United States

Dimensions

Width
14-5/8"
Expanded Width
0.75 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
File Size
Legal
Tab Size
1/2"
Folder Size
Legal

Details

Item
Kraft Fastener Folders
Color
Brown
Material
Kraft
Tab Cut
2/5
Tab Position
Right of Center Position
Features
Guide-Height 2/5-Cut Tabs—11-pt Kraft
Recycled Content
0.1
Number of Plys
2
Number of Fasteners
2
Assembly Required
No
Sheet Standard
Legal
Environmental Certification
SFI
Fastener Capacity
2"
Tab Location
Top
Cover Tab Style
Top Tab
Cover Color
Kraft
Cover Tab Position
Right of Center
Total Number of Fasteners
2
Cover Fasteners
2
Cover Material
11-pt Kraft
Cover Tab Cut
2/5-Cut
Cover Fastener Capacity
2"
Total Number of Dividers
0

Description

Folder,Fastener,Brown,PK50, Package Quantity 50


  • Straighten up your files and keep documents organized with these reinforced top tab file folders with metal fasteners, your essential paperwork organizer.
  • Keep all your important documents organized and secure with these sturdy and durable 11-point stock file folders.
  • Feature 2" prong K-style metal fasteners; 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
  • These folders contain post-consumer material reflecting Smead's commitment to sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.