Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Fastener Folder, Brown, PK50, Tab Cut: 2/5 19882

File Fastener Folder, Brown, PK50, Tab Cut: 2/5 (Discontinued)

  • Mfr # 19882
  • Zoro # G5385731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19882
Zoro #
G5385731
UPC #
086486198820
Country of Origin
United States

Dimensions

Width
14-5/8"
Expanded Width
0.75 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
17 pt.
File Size
Legal
Tab Size
1/2"
Folder Size
Legal

Details

Item
Kraft Fastener Folders
Color
Brown
Material
Kraft
Tab Cut
2/5
Tab Position
Right of Center Position
Features
Guide-Height 2/5-Cut Tabs—17-pt kraft.
Recycled Content
0.1
Fastener Capacity
2"
Assembly Required
No
Tab Location
Top
Environmental Certification
SFI
Sheet Standard
Legal
Number of Fasteners
2
Number of Plys
2
Cover Color
Kraft
Cover Fastener Capacity
2"
Cover Tab Cut
2/5-Cut
Total Number of Fasteners
2
Cover Fasteners
2
Cover Tab Position
Right of Center
Cover Material
17-pt Kraft
Cover Tab Style
Top Tab
Total Number of Dividers
0

Description

Folder,Fastener,Recycled,Brown,PK50, Package Quantity 50


  • Straighten up your files and keep documents organized with these reinforced top tab file folders with metal fasteners, your essential paperwork organizer.
  • Keep all your important documents organized and secure with these sturdy and durable 11-point stock file folders.
  • Feature 2" prong K-style metal fasteners; 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
  • These folders contain post-consumer material reflecting Smead's commitment to sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.