Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Fastener Folder, Manila, PK50, Width: 15-1/4" 37276

File Fastener Folder, Manila, PK50, Width: 15-1/4" (Discontinued)

  • Mfr # 37276
  • Zoro # G5384736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37276
Zoro #
G5384736
UPC #
086486372763
Country of Origin
United States

Dimensions

Width
15-1/4"
Expanded Width
1.5 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
File Size
Legal
Thickness
14 pt.
Folder Size
Legal

Details

Item
End Tab Expansion Fastener Folders with Reinforced Tab
Color
Manila
Material
Manila
Tab Cut
Straight
Features
W-Fold Design
Tab Position
End
Recycled Content
0.1
Cover Color
Manila
Cover Material
14-pt Manila
Cover Tab Style
End Tab
Cover Fastener Capacity
2"
Total Number of Fasteners
2
Cover Tab Cut
Straight
Cover Fasteners
2
Total Number of Dividers
0

Description

Folder,Expansion,Manila,PK50, Package Quantity 50


  • Straighten up your files and keep documents organized with these end tab folders with metal fasteners and Shelf-Master tabs that are readable when folders are placed on shelving.
  • Keep all your important documents organized and secure with these sturdy 11-point stock Shelf-Master file folders; double-thick straight-cut 9-1/2" end tabs provide room for multiple labels and streamlined organization
  • Feature 2'' prong metal fasteners; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more; essential paperwork organizer.
  • These folders contain post-consumer material reflecting Smead's commitment to sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.