This item is Discontinued.

Smead File Fastener Folder, Red, PK50 25740

File Fastener Folder, Red, PK50 (Discontinued)

  • Mfr # 25740
  • Zoro # G5385348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25740
Zoro #
G5385348
UPC #
086486257404
Country of Origin
United States

Dimensions

Width
12-1/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
File Size
Letter
Folder Size
Letter

Details

Item
Colored End Tab Fastener Folders with Shelf-Master Reinforced Tab
Color
Red
Tab Cut
Straight
Tab Position
End
Features
Heavyweight
Recycled Content
0.1
Tab Location
End
Sheet Standard
Letter
Fastener Capacity
2"
Environmental Certification
SFI
Number of Fasteners
2
Assembly Required
No
Number of Plys
2
Cover Color
Red
Cover Fastener Capacity
2"
Cover Fasteners
2
Total Number of Fasteners
2
Cover Tab Cut
Straight
Cover Tab Style
End Tab
Cover Material
11-pt Stock

Description

Folder,Expansion,Fastener,Red,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.