File Folder, 1/3 Cut First Position, Reinforced Top Tab, Letter, Manila, 100/Box
- Mfr # 10335
- Zoro # G604903452
product price:Â
$
89.49
/ea
Key Features
Color
Manila
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Tab Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10335
- Zoro #
- G604903452
- UPC #
- 86486103350
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Manila
- Tab Cut
- 45294
- Tab Position
- Left
- Features
- Rounded Corner
- Tab Location
- Top
- Number of Plys
- 2
- Sheet Standard
- Letter
- Index Tab Color
- Manila
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Tab Size
- 1/2"
- Expansion Size
- 3/4"
- Height
- 2.8 in
- Depth
- 0.5 in
- Width
- 0.7 in
Description
Smead file folder, 1/3 cut first position, reinforced top tab, letter, manila, 100/box reinforced tabs provide extra strength where you need it most. An office necessity in a variety of tab cuts for every filing need. File folder type: top tab; size: letter; folder material: 11 pt. Manila; color(s): manila. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.