Shop SMEAD
See all product information
Create Account
Pocket Folder End Tab, 3.5" Expansion, Brown, PK10
- Mfr # 73681
- Zoro # G5382767
product price:Â
$
52.99
/pk of 10, $5.30/ea
Key Features
Width
12-3/4"
Expanded Width
3-1/2"
Color
Brown
Tab Type
End Tab
Material
Redrope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73681
- Zoro #
- G5382767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12-3/4"
- Expanded Width
- 3-1/2"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9.5"
- Thickness
- 12.5 pt.
- File Size
- Letter
- Fits Chest Size
- Tear-Resistant
Details
- Item
- Expandable File Pocket
- Color
- Brown
- Tab Type
- End Tab
- Material
- Redrope
- Tab Cut
- Straight
- Tab Position
- Top
- Features
- Tear-Resistant
- Recycled Content
- 0.3
- Pocket/Wallet Type
- Files/Papers
- Number of File Pockets
- 1
- Overall Expansion
- 3.5"
- Product Type
- Expandable File Folders
- Wire Color
- Brown
Description
Expandable File Pocket, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.