Shop SMEAD

File Folder, 1/3 Cut Second Position, Reinforced Top Tab Letter, Manila, 100/Box

  • Mfr # 10336

  • Zoro # G804903450


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Manila
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Tab Position
Center
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10336
Zoro #
G804903450
UPC #
86486103367
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Expansion Size
3/4"
Tab Size
1/2"

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45294
Tab Position
Center
Features
Rounded Corner
Sheet Standard
Letter
Tab Location
Top
Number of Plys
2

Description

Smead file folder, 1/3 cut second position, reinforced top tab letter, manila, 100/box reinforced tabs provide extra strength where you need it most. An office necessity in a variety of tab cuts for every filing need. File folder type: top tab; size: letter; folder material: 11 pt. Manila; color(s): manila. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.