
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73240
Zoro #
G5382870
UPC #
086486732406
Country of Origin
Mexico
Dimensions
Width
11-3/4"
Expanded Width
5-1/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Details
Item
Supertab File Pockets
Color
Redrope
Tab Type
Top Tab
Material
Redrope
Tab Cut
Straight
Features
Tear Resistant, Reinforced Gusset
Sheet Capacity
800
Recycled Content
0.3
Number of File Pockets
1
Overall Expansion
5.25"
Pocket/Wallet Type
Files/Papers
Description
Folder,6 Pocket Folder,Supertab,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.