Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Tab Cut: 1/3 15334

File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Tab Cut: 1/3 (Discontinued)

  • Mfr # 15334
  • Zoro # G5022486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15334
Zoro #
G5022486
UPC #
086486153348
Country of Origin
United States

Dimensions

Width
14-5/8"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
File Size
Legal
Tab Size
1/2"
File Folder Height
9.5"
File Folder Width
14.63"
File Folder Size Type
Legal

Details

Item
Manila File Folders with Reinforced Tab
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Assorted
Features
Reinforced, Durable, Reinforced Tab, Rounded Corner
Recycled Content
0.1
Tab Location
Top
Sheet Standard
Legal
Number of Plys
2
Assembly Required
No
Environmental Certification
SFI
File Tab Material
11-pt Manila
File Tab Position
Assorted
File Folder Material
11-pt Manila
File Tab Cut
1/3-Cut
File Folder Color
Manila
File Folder Expansion
0.75"
File Tab Style
Top Tab
File Tab Color
Manila

Description

Folder,1/3 In. Cut,Legal,Manila,PK100, Package Quantity 100


  • Straighten up your files and keep documents organized with these reinforced manila file folders.
  • Two-ply reinforced tabs offer extra strength and durability.
  • Sturdy and durable 11-point manila stock file folders.
  • Designed for quality and reliability, the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.