Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Folder End Tab, 2 Fastener, Gray, PK25, Expanded Width: 3" 34725

File Folder End Tab, 2 Fastener, Gray, PK25, Expanded Width: 3" (Discontinued)

  • Mfr # 34725
  • Zoro # G5384815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34725
Zoro #
G5384815
UPC #
086486347259
Country of Origin
United States

Dimensions

Width
12-1/4"
Expanded Width
3"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
25 pt.
File Size
Letter
Tab Size
3/4"
Folder Size
Letter

Details

Item
End Tab Pressboard Fastener Folders with SafeShield Fasteners
Color
Gray/Green
Material
Pressboard
Tab Cut
Straight
Includes
Papers Tears, Finger Cuts and Excessive Fastener Crinkling
Tab Position
End
Features
Heavy Duty, Rounded Corner
Recycled Content
0.6
Cover Tab Cut
Straight
Cover Material
25-pt Pressboard
Cover Color
Gray-Green
Cover Fastener Capacity
2"
Total Number of Fasteners
2
Cover Fasteners
2
Cover Tab Style
End Tab

Description

Folder,2 Fastener,Gray,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.