Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Folder End Tab, 2 Fastener, Manila, PK50, Tab Cut: 1/3 19537

File Folder End Tab, 2 Fastener, Manila, PK50, Tab Cut: 1/3 (Discontinued)

  • Mfr # 19537
  • Zoro # G5385786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19537
Zoro #
G5385786
UPC #
086486195379
Country of Origin
United States

Dimensions

Width
14-5/8"
Expanded Width
0.75 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
File Size
Legal
Tab Size
1/2"
Folder Size
Legal

Details

Item
Fastener Folders with Reinforced Tab
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Assorted
Features
1/3-Cut Tabs: Assorted
Recycled Content
0.1
Number of Plys
2
Environmental Certification
SFI
Tab Location
Top
Sheet Standard
Legal
Assembly Required
No
Number of Fasteners
2
Fastener Capacity
2"
Cover Tab Cut
1/3-Cut
Cover Color
Manila
Cover Tab Position
Assorted
Cover Fasteners
2
Cover Material
11-pt Manila
Cover Tab Style
Top Tab
Cover Fastener Capacity
2"
Total Number of Fasteners
2
Total Number of Dividers
0

Description

Folder,2 Fastener,Manila,PK50, Package Quantity 50


  • Straighten up your files and keep documents organized with these reinforced top tab file folders with metal fasteners, your essential paperwork organizer.
  • Keep all your important documents organized and secure with these sturdy and durable 11-point stock file folders.
  • Feature 2" prong K-style metal fasteners; 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
  • These folders contain post-consumer material reflecting Smead's commitment to sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.