Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Folder End Tab 8-1/2 x 11", Manila, Pk50 34220

File Folder End Tab 8-1/2 x 11", Manila, Pk50 (Discontinued)

  • Mfr # 34220
  • Zoro # G5022267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34220
Zoro #
G5022267
UPC #
086486342209
Country of Origin
United States

Dimensions

Width
12-1/4"
Expanded Width
0.75 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2"
File Size
Letter
Thickness
11 pt.
Divider Thickness
11 pt.
Folder Size
Letter

Details

Item
End Tab Fastener Folder with Divider and Shelf-Master Reinforced Tab
Color
Manila
Material
Manila
Tab Cut
Straight
Features
Reinforced Tab, Straight Cut Tab
Tab Position
End
Divider Color
Manila
Recycled Content
10% Paper
Number of Dividers
1
Number of Fasteners
2
Sheet Standard
Letter
Tab Location
End
Environmental Certification
SFI
Divider Material
Manila
Assembly Required
No
Number of Plys
2
Divider Tab Style
Top Tab
Cover Fastener Capacity
1"
Divider Tab Cut
1/3-Cut
Cover Material
11-pt Manila
Fasteners per Divider
2
Divider Fastener Capacity
2"
Total Number of Dividers
1
Cover Color
Manila
Cover Tab Style
End Tab
Cover Fasteners
2
Total Number of Fasteners
4
Cover Tab Cut
Straight

Description

Folder,Etb,Fastnr,Letter,Manila,PK50, Package Quantity 50


  • Straighten up your files and keep documents organized with these double-thick straight-cut end tab folders with metal fasteners, your essential paperwork organizer.
  • Keep all your important documents secure with these sturdy 11-point stock Shelf-Master file folders; double-thick straight-cut 9-1/2” end tabs provide room for multiple labels and streamlined organization.
  • Two prong B-style metal fasteners on the front and back panels and shorter twin prong metal fasteners on both sides of the divider create four separate filling surfaces.
  • A classic, affordable and reliable solution for home, office, and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
  • These folders contain post-consumer material reflecting Smead's commitment to sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.