Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead File Folder End Tab 8-1/2 x 14", 2 Fastener, PK25 37705

File Folder End Tab 8-1/2 x 14", 2 Fastener, PK25 (Discontinued)

  • Mfr # 37705
  • Zoro # G5384727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37705
Zoro #
G5384727
UPC #
086486377058
Country of Origin
United States

Dimensions

Width
15-1/4"
Expanded Width
1"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
File Size
Legal
Thickness
25 pt.
Folder Size
Legal

Details

Item
End Tab Pressboard Fastener Folders with SafeShield Fasteners
Color
Gray/Green
Material
Pressboard
Tab Cut
Straight
Includes
Papers Tears, Finger Cuts and Excessive Fastener Crinkling
Tab Position
End
Features
Heavy Duty, Rounded Corner
Recycled Content
0.6
Cover Fasteners
2
Cover Tab Cut
Straight
Cover Fastener Capacity
2"
Cover Color
Gray-Green
Cover Material
25-pt Pressboard
Cover Tab Style
End Tab
Total Number of Fasteners
2

Description

Folder,2 Fastener,25/Bx,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.