File Folder, Kraft, Kraft, PK100
- Mfr # SMD15710
- Zoro # G422386116
product price:Â
$
71.59
/pk of 100, $0.72/ea
Key Features
Tab Thickness
Double-Ply
Number of Plys
2
Thickness
11 pt
Sheet Size
8-1/2 in x 14 in
Tab Cut
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD15710
- Zoro #
- G422386116
- UPC #
- 086486157100
- Country of Origin
- United States
- Number of Plys
- 2
- Item
- File Folder
- Tab Cut
- Straight
- Color
- Kraft
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Material
- Kraft
- Tab Location
- Top
- Product Type
- File Folders
- Shell Material
- Kraft
- Wire Color
- Kraft
- Traction Material
- Kraft
- Index Tab Color
- Kraft
Dimensions
- Tab Thickness
- Double-Ply
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 14 in
- Paper Size
- Legal
- Overall Width
- 14 in
- Height
- 8 1/2 in
Description
File Folder, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Not Applicable, Height 8 1/2 in, Color Kraft, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.