File Folder, Kraft, Kraft, PK100
- Mfr # SMD15734
- Zoro # G222588468
product price:Â
$
64.59
/pk of 100, $0.65/ea
Key Features
Features
Reinforced
Expanded Width
3/4 in
Number of Plys
2
Tab Thickness
1/2 in
Sheet Size
8-1/2 in x 14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD15734
- Zoro #
- G222588468
- UPC #
- 086486157346
- Country of Origin
- United States
Dimensions
- Expanded Width
- 3/4 in
- Tab Thickness
- 1/2 in
- Sheet Size
- 8-1/2 in x 14 in
- Thickness
- 11 pt
- Overall Width
- 14 in
- Paper Size
- Legal
- Height
- 8 1/2 in
Details
- Features
- Reinforced
- Item
- File Folder
- Number of Plys
- 2
- Tab Cut
- 1/3
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Kraft
- Tab Position
- Assorted
- Product Type
- File Folders
- Material
- Kraft
- Tab Location
- Top
- Shell Material
- Kraft
- Wire Color
- Kraft
Description
File Folder, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Color Kraft, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.