Shop SMEAD
See all product information
Create Account
Colored File Pockets, Red, 25PK
- Mfr # SMD74231
- Zoro # G723361850
product price:Â
$
144.99
/pk of 25, $5.80/ea
Free Shipping & Returns
Key Features
Width
14-3/4 in
Tab Cut
Straight
Color
Red
Height
9-1/2 in
Expanded Width
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD74231
- Zoro #
- G723361850
- UPC #
- 386486742314
- Country of Origin
- United States
- Item
- File Pocket
- Tab Cut
- Straight
- Color
- Red
- Tab Type
- Top
- Features
- Tear Resistant
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
Dimensions
- Width
- 14-3/4 in
- Sheet Size
- 8-1/2 in x 14 in
- Height
- 9-1/2 in
- Expanded Width
- 3-1/2 in
Description
Use colorful file pockets to quickly identify different types of files inside or outside of your file drawers Matching colored gusset features a tearresistant rollover reinforcement Manila liners allow easy labeling on the straightcut tabs Dropfront panel provides easy access to contents Legalsize file pockets are made of 11 point stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.