Shop SMEAD
See all product information
Create Account
File Folder, Manila, Manila, PK100
- Mfr # SMD15320
- Zoro # G622382116
product price:Â
$
42.59
/pk of 100, $0.43/ea
Key Features
Number of Plys
1
Thickness
11 pt
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Expanded Width
3/4 in
Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD15320
- Zoro #
- G622382116
- UPC #
- 086486153201
- Country of Origin
- United States
- Number of Plys
- 1
- Item
- File Folder
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Manila
- Tab Type
- Top
- Tab Cut
- 1/2
- Material
- Manila
- Tab Position
- Assorted
- Product Type
- File Folders
- Tab Location
- Top
- Shell Material
- Manila
- Wire Color
- Manila
- Traction Material
- Manila
- Index Tab Color
- Manila
Dimensions
- Thickness
- 11 pt
- Expanded Width
- 3/4 in
- Sheet Size
- 8-1/2 in x 14 in
- Tab Thickness
- Single-Ply
- Paper Size
- Legal
- Overall Width
- 14 in
- Height
- 8 1/2 in
Description
File Folder, 1/2 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.