Shop SMEAD
See all product information
Create Account
SuperTab Pocket, Redrope, 3-1/2" Accordion Expansion, Letter, 25/Box
- Mfr # 73230
- Zoro # G404903560
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
11 3/4"
Color
Redrope
Material
Redrope
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73230
- Zoro #
- G404903560
- UPC #
- 86486732307
- Country of Origin
- United States
Dimensions
- Width
- 11 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Expansion Size
- 3 1/2"
Details
- Item
- File Pocket
- Color
- Redrope
- Material
- Redrope
- Sheet Capacity
- 800
- Features
- Reinforced Gusset, Tear Resistant
- Sheet Standard
- Letter
Description
Smead supertab pocket, redrope, 3 1/2 inch accordion expansion, letter, 25/box designed with tabs that have 90% more visible labeling area on the tab. Allows for larger font or more lines of text to help you find information faster. Sturdy expandable pocket easily manages bulky documents. Rollover tyvek reinforcement adds extra durability. File jackets/ sleeves/wallets type: expanding pocket ; material(s): redrope; height: 9 1/2"; width: 11 3/4". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.