File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Green, 100/Box
- Mfr # 12134
- Zoro # G204903531
product price:Â
$
99.69
/ea
Key Features
Color
Green
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12134
- Zoro #
- G204903531
- UPC #
- 86486121347
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Expansion Size
- 3/4"
Details
- Item
- Top Tab File Folder
- Color
- Green
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Number of Plys
- 2
- Tab Location
- Top
- Sheet Standard
- Letter
Description
Smead file folders, 1/3 cut, reinforced top tab, letter, green, 100/box reinforced tabs for extra durability and longer life. Use color for categorizing file folder type: top tab; size: letter; folder material: 11 pt. Stock; color(s): green. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.