Shop SMEAD
See all product information
Create Account
Hanging Folder 1/5 Cut Tab, Clear, PK25
- Mfr # 64600
- Zoro # G4696399
product price:Â
$
4.65
/pk of 25, $0.19/ea
Sold in multiples of 2Â pks for
$9.30
Key Features
Number of Tabs
25
Width
2-1/4"
Color
Clear
Tab Type
Plastic Tab
Size
2-1/4" W x 1/2" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64600
- Zoro #
- G4696399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2-1/4"
- Size
- 2-1/4" W x 1/2" H
- Depth
- 0.50"
- Overall Width
- 2 1/4 in
- Fits Chest Size
- Smudge Proof
Details
- Item
- Index Tabs
- Number of Tabs
- 25
- Color
- Clear
- Tab Type
- Plastic Tab
- Tab Cut
- 1/5
- Tab Position
- Assorted
- Includes
- (1) Set of Perforated, Scored, Blank White Insert Sheets
- Tab Color
- Clear
- Features
- Smudge Proof
- Tab Material
- Poly
- Assembly Required
- No
- File Insert/Tab Type
- Hanging Folder Tabs
Description
Number of Tabs 25, Index Tabs, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.