Shop SMEAD
See all product information
Create Account
File Folders, 1/3 Cut Top Tab, Letter, Yellow, 100/Box
- Mfr # 12943
- Zoro # G608436215
product price:Â
$
72.69
/ea
Key Features
Sheet Size
8 1/2" Width x 11" Length
Features
Rounded Corner
Tab Position
Assorted Position
Sheet Standard
Letter
Tab Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12943
- Zoro #
- G608436215
- UPC #
- 86486129435
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Tab Size
- 1/2"
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4"
Details
- Item
- Top Tab File Folder
- Color
- Yellow
- Features
- Rounded Corner
- Tab Position
- Assorted Position
- Sheet Standard
- Letter
- Number of Plys
- 1
- Tab Location
- Top
Description
take advantage of one of the great organization toolscolor various bright colors make color-coding easy. File folder type: top tab; size: letter; folder material: 11 pt. Stock; colors: yellow. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.