100% Recycled File Folders, 1/3 Cut, One-Ply Top Tab, Letter, Manila, 100/Box
- Mfr # 10339
- Zoro # G104903426
product price:Â
$
67.89
/ea
Key Features
Sheet Size
8 1/2" Width x 11" Length
Features
Rounded Corner, Acid-free
Tab Position
Assorted Position
Tab Size
1/2"
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10339
- Zoro #
- G104903426
- UPC #
- 86486103398
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Manila
- Features
- Rounded Corner, Acid-free
- Tab Position
- Assorted Position
- Sheet Standard
- Letter
- Number of Plys
- 1
- Tab Location
- Top
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Tab Size
- 1/2"
- Expansion Size
- 3/4"
- Folder Thickness
- 11 pt.
Description
Smead 100% recycled file folders, 1/3 cut, one-ply top tab, letter, manila, 100/box top tab folders featuring acid-free, recycled manila construction and 3/4" expansion scoring. File folder type: recycled top tab; size: letter; folder material: 11 pt. Manila; color(s): manila. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.