Shop SMEAD
See all product information
Create Account
File Folders, Manila, PK50
- Mfr # SMD37215
- Zoro # G422886586
product price:Â
$
82.55
/pk of 50, $1.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Manila
Width
15-1/4 in
Features
Choose 14 Point Stock for Files that are Used Frequently., Reinforced Tab Provides Extra Strength, These Folders Feature Straight-Cut Tabs for Color-coded Indexing and Fasteners for Subdividing Documents Inside the Folder
File Fastener Type
2B
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD37215
- Zoro #
- G422886586
- UPC #
- 086486372152
- Country of Origin
- United States
- Color
- Manila
- Features
- Choose 14 Point Stock for Files that are Used Frequently., Reinforced Tab Provides Extra Strength, These Folders Feature Straight-Cut Tabs for Color-coded Indexing and Fasteners for Subdividing Documents Inside the Folder
- File Fastener Type
- 2B
- Item
- File Folders
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Number of Fasteners
- 2
- Tab Cut
- Straight
- Number of Plys
- 2
- Tab Location
- Side
- Material
- 11 pt. Manila
- Product Type
- File Folders
- Shell Material
- 11 pt. Manila
- Wire Color
- Manila
- Traction Material
- 11 pt. Manila
- Index Tab Color
- Manila
Dimensions
- Width
- 15-1/4 in
- Sheet Size
- 8-1/2 in x 14 in
- Thickness
- 14 pt
- Height
- 3 7/8 in
- Overall Width
- 10 1/2 in
- Paper Size
- Legal
- Fits Chest Size
- Choose 14 Point Stock for Files that are Used Frequently., Reinforced Tab Provides Extra Strength, These Folders Feature Straight-Cut Tabs for Color-coded Indexing and Fasteners for Subdividing Documents Inside the Folder
Description
File Folders, Straight Tab Cut, Height 3 7/8 in, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.