Shop SMEAD
See all product information
Create Account
Pressboard Classification Folders, Letter, Six-Section, Assorted, 10/Box
- Mfr # 14025
- Zoro # G308436089
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Pressboard
File Fastener Type
2S
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14025
- Zoro #
- G308436089
- UPC #
- 86486140256
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25pt
- Expansion Size
- 2"
Details
- Item
- Classification Folder
- Color
- Yellow
- Material
- Pressboard
- File Fastener Type
- 2S
- Tab Cut
- 45327
- Tab Position
- Right of Center
- Features
- Heavy Duty
- Number of Fasteners
- 2
- Divider Material
- Kraft
- Tab Location
- Top
- Sheet Standard
- Letter
- Number of Dividers
- 2
Description
the ultimate classification folder when safety and security are most important. Safeshield bonded fasteners add protection for papers and fingers, while also reducing fastener crinkling. Made of pressboard for extra durability. Variety of colors for color-coding projects. Classification folder type: top tab; size: letter; number of sections: 6; cover materials: 23 pt. Pressboard. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.