File Folders, White, PK100
- Mfr # SMD12834
- Zoro # G122887142
product price:Â
$
57.95
/pk of 100, $0.58/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
8-1/2 in x 11 in
Tab Type
Top
Number of Plys
2
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD12834
- Zoro #
- G122887142
- UPC #
- 086486128346
- Country of Origin
- United States
- Tab Type
- Top
- Item
- File Folders
- Number of Plys
- 2
- Tab Cut
- 1/3
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- White
- Features
- Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Reinforced Tab Adds Strength Where You Need It Most, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
- Material
- 11 pt. Stock
- Product Type
- File Folders
- Tab Position
- Assorted
- Tab Location
- Top
- Shell Material
- 11 pt. Stock
- Wire Color
- White
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 11 pt
- Paper Size
- Letter
- Overall Width
- 10 3/8 in
- Height
- 3 1/4 in
- Fits Chest Size
- Multiple Tab Positions to Fit Any Vertical or Lateral Filing System, Reinforced Tab Adds Strength Where You Need It Most, Use a Rainbow of Colors to Categorize Different Types of Folders, Which Speeds Filing and Retrieval Time or to Complement Your Company Colors or Decor
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 3 1/4 in, Color White, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.