Hanging File Folders, 1/5 Tab, 11 Point Stock, Legal, Green, 25/Box
- Mfr # 64155
- Zoro # G404903447
product price:Â
$
63.59
/ea
Key Features
Width
9 1/2"
Material
Vinyl
Tab Cut
45296
Thickness
11 pt.
Tab Position
Assorted Position
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64155
- Zoro #
- G404903447
- UPC #
- 86486641555
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Standard Green
- Material
- Vinyl
- Tab Cut
- 45296
- Tab Position
- Assorted Position
- Tab Location
- Top
- Tab Material
- Vinyl
- Sheet Standard
- Legal
Dimensions
- Width
- 9 1/2"
- Sheet Size
- 8 1/2" Width x 14" Length
- Thickness
- 11 pt.
- Length
- 14 3/4"
Description
Smead hanging file folders, 1/5 tab, 11 point stock, legal, green, 25/box hanging folders keep papers neatly vertical in the file. No more slumping folders or folders that slip under one another. Includes tabs and inserts (unless otherwise noted). Hanging file folder type: standard; size: legal; material(s): 11 pt. Stock. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.