Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Smead File Jacket 8-1/2 x 11", 1-1/2" Expansion Straight-Cut Tab, Pk50 75540

File Jacket 8-1/2 x 11", 1-1/2" Expansion Straight-Cut Tab, Pk50 (Discontinued)

  • Mfr # 75540
  • Zoro # G5416218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75540
Zoro #
G5416218
UPC #
086486755405
Country of Origin
United States

Dimensions

Width
11-3/4"
Expanded Width
1-1/2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Thickness
11 pt.

Details

Item
Manila File Jackets - Reinforced
Color
Manila
Material
11-pt Manila
Tab Cut
Straight
Features
Reinforced Double-Ply Tab
Recycled Content
0.1
Number of Sections
1
Punched/Unpunched
Unpunched
Material Type
Paper
Expansion
1.5"

Description

File Jacket,1.5 In.,PK50, Package Quantity 50


  • Organize your paperwork with these expanding file jackets with full height sides for document security and straight-cut tabs for extra durability.
  • Keep your documents organized and secure with these sturdy 11-point stock file jackets.
  • Designed for quality and reliability, this jacket is enclosed on three sides to keep your files and papers secure, preventing them from shifting or becoming disorganized.
  • The straight-cut tab gives ample space to describe the contents and flexibility in labeling; for additional storage, apply one of our Self-Adhesive Poly Pockets (68185) to the outside (sold separately).
  • These folders contain post-consumer recycled material, reflecting Smead's commitment to sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.