File Pocket, Manila, PK10
- Mfr # SMD75174
- Zoro # G322887171
product price:Â
$
79.99
/pk of 10, $8.00/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
9-1/2 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Tear Resistant
Sheet Size
8-1/2 in x 11 in
Expanded Width
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD75174
- Zoro #
- G322887171
- UPC #
- 30086486751743
- Country of Origin
- United States
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Features
- Tear Resistant
- Item
- File Pocket
- Material
- Manila Paper
- Number of Plys
- 2
- Color
- Manila
- Tab Cut
- Straight
Dimensions
- Height
- 9-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Expanded Width
- 5-1/4 in
- Width
- 12-3/8 in
Description
File Pocket, Material Manila, Color Manila, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.