FileFolder, Lavndar, Straight, Letter, PK100
- Mfr # SMD25410
- Zoro # G825075235
product price:Â
$
71.75
/pk of 100, $0.72/ea
Key Features
Tab Cut
Straight
Color
Lavendar
Tab Position
Right
Traction Material
Paperboard
Product Type
File Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD25410
- Zoro #
- G825075235
- UPC #
- 086486254106
- Country of Origin
- United States
- Item
- File Folders
- Tab Cut
- Straight
- Color
- Lavendar
- Tab Position
- Right
- Traction Material
- Paperboard
- Product Type
- File Folders
- Tab Location
- Top
- Material
- Paperboard
Dimensions
- Overall Width
- 3/4 in
- Height
- 8 1/2 in
- Paper Size
- Letter
Description
File Folders, Straight Tab Cut, Tab Position Right, Height 8 1/2 in, Color Lavendar, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.