Shop SMEAD
See all product information
Create Account
Self-Adhesive Fasteners, 1" Sheet Capacity, 2-3/4"L Base, Brown, 100/Box
- Mfr # 68210
- Zoro # G305829570
product price:Â
$
41.15
/ea
Key Features
Color
Brown
Material
Steel
Features
Self-adhesive
Size Capacity
1"
Application/Usage
Folder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68210
- Zoro #
- G305829570
- UPC #
- 86486682107
- Country of Origin
- United States
- Item
- Paper Fastener
- Color
- Brown
- Material
- Steel
- Features
- Self-adhesive
- Application/Usage
- Folder
Dimensions
- Size Capacity
- 1"
Description
Smead self-adhesive fasteners, 1" sheet capacity, 2-3/4"l base, brown, 100/box self-adhesive metal fasteners offer a quick and easy way to subdivide materials within a folder or to keep papers in sequential order. Add to any style of folder for added functionality. Backing strips are easily removed. Install by removing release coat sheet and pressing against folder. Apply to the inside panel of the folder for general filing applications. Or apply through prepunched slits for extra strength in folders that need to hold large amounts of paperwork. Ideal for use in binders or brief covers, on bulletin boards or anywhere papers need to be periodically posted. Each features an enamel finish. Offers two installation methods and standard 2-3/4" c-c. Includes positioning template. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.