Zoro Homepage

FOLDER, CLASS, LGL, 2/5C, BRD

  • Mfr # 19095

  • Zoro # G510780680


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Red
Material
Pressboard
File Fastener Type
2S
Tab Cut
45693
Sheet Size
8 1/2in Width x 14in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19095
Zoro #
G510780680
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
25 pt.
Expansion Size
3in
Divider Thickness
17 pt.

Details

Item
Classification Folder
Color
Bright Red
Material
Pressboard
File Fastener Type
2S
Tab Cut
45693
Features
Heavy Duty
Tab Position
Right of Center
Number of Fasteners
2
Fastener Capacity
2in
Sheet Standard
Legal
Divider Material
Kraft
Number of Dividers
3
Tab Location
Top

Description

Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Use colors to signal category or type of project at a glance. Sturdy tear resistant gusset expands to hold up to 3in of material. Three dividers provide eight filing surfaces for ultimate organization. Folder Size: Legal; Total Number of Dividers: 3; Total Number of Fasteners: 8; Max Folder Expansion: 3in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.