This item is Discontinued.

No Product Image Available

Folder, Classf, Lgl, 2Div, Rd Pk (Discontinued)

  • Mfr # SMD19023
  • Zoro # G101816668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD19023
Zoro #
G101816668
UPC #
86486190237
Country of Origin
Mexico

Description

Heavy-duty classification folders with two dividers are made with a high percentage of recycled material for the environmentally conscious office and make excellent project files. Sturdy, 25 point Pressboard has tear-resistant tape in a matching color. Heavy-duty classification folders are ideal for personnel, real estate, accounting or banking files. Sturdy, tear-resistant gusset expands to hold 2" of material. 20 point, kraft stock dividers are fully taped to the gusset. Legal-size classification folders also offer 2/5-cut right of center tabs, 2" prong-style fasteners in positions 1 and 3 (two per folder) and 1" twin-prong fasteners on both sides of each divider.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.