Folder, Classf, Ltr, 3 Div, Rd, PK10
Mfr # 14099
Zoro # G7495192
product price: $70.59
/pk 10, $7.06/eaKey Features
Index Tab Color
Red
Color
Natural Brown
Material
25-pt Pressboard
Size
Letter
Divider Color
Natural Brown; Natural Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14099
Zoro #
G7495192
UPC #
086486140997
Country of Origin
United States
Dimensions
Size
Letter
Details
Item
Folder,Classf,Ltr,3 Div,Rd,PK10
Index Tab Color
Red
Color
Natural Brown
Material
25-pt Pressboard
Divider Color
Natural Brown; Natural Brown
Divider Fastener Capacity
1 in
Total Number of Fasteners
8
Divider Tab Style
Top Tab
Divider Material
20-pt Fiberboard
Cover Fasteners
2
Fasteners per Divider
2
Cover Fastener Capacity
2 in
Total Number of Dividers
3
Cover Tab Style
Top Tab
Divider Tab Cut
1/3-Cut
Description
Folder,Classf,Ltr,3 Div,Rd,PK10, Package Quantity 10
- Pressboard covers and fiberboard dividers are made entirely of recycled materials.
- Organize documents, subdivide them for quick access and keep them in sequential order for maximum efficiency.
- Sturdy dividers with separate filing surfaces.
- K-style fasteners keep important papers secure to ensure nothing gets misplaced.
- All folders feature an exterior 2/5-cut tab in the right-of-center position.
- Scored for between 2" and 3" expansion to accommodate growing files.
- Compatible with Viewables Multipurpose Labels (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.