Zoro Homepage

Folder, Classf, Prsgrd, Lgl, Be Pk

  • Mfr # SMD19204

  • Zoro # G601816403


product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD19204
Zoro #
G601816403
UPC #
86486192040
Country of Origin
United States

Description

Protect your legal-size documents and fingers with Smead's patent-pending, SafeShield Coated Fastener Technology - the solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. The cover includes two 2" SafeShield bonded-style coated fasteners in positions 1 and 3 (on the front and back panels). 2/5-cut tab is right of center. Sturdy, tear-resistant gusset expands 2". The cover is made of 20 point, Press Guard, heavyweight Pressboard stock with a special coating to resist moisture and stains. This extra-durable classification folder also features two dividers with 1/3-cut tabs to create six separate filing surfaces within one folder. Each 17 point kraft divider has one 1" SafeShield, coated twin-prong fastener.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.