Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Folder, File, Fastnr, Lgl, 2"Ex, PK25 19982

Folder, File, Fastnr, Lgl, 2"Ex, PK25 (Discontinued)

  • Mfr # 19982
  • Zoro # G7496139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19982
Zoro #
G7496139
UPC #
86486199827
Country of Origin
United States

Dimensions

Expanded Width
2 in
Sheet Size
8 1/2 in W x 14 in L
Thickness
25 pt.
File Size
Legal
Folder Size
Legal
Tab Size
1/2 in

Details

Item
Classification Folders
Color
Green, Gray
Material
Pressboard
File Fastener Type
2S
Tab Cut
2/5 Cut
Green Environmental Attribute
SFI
Features
Guide-Height 2/5-Cut Cover Tabs—Right of center position.
Type
Fastener Folder
Tab Position
Right of Center
Cover Tab Cut
2/5-Cut
Cover Fasteners
2
Recycled
Yes
Post Consumer Waste
0.3
Cover Color
Gray-Green
Cover Fastener Capacity
2"
Total Number of Fasteners
2
Cover Tab Style
Top Tab
Cover Tab Position
Right of Center
Recycled Content
1
Tab Location
Top
Cover Material
25-pt Pressboard

Description

Protect your documents and fingers with Smead® patented SafeSHIELD® Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Made for large, bulky files that get plenty of use. Excellent for project files, loans, legal files or anytime you need to keep large amounts of paperwork in sequential order for frequent reference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.