FOLDER, FILE, HVYWT, POLY, MLA, 12PK

  • Mfr # 10510

  • Zoro # G723365025


product price:  $18.79
/pk 12, $1.57/ea

Key Features

Expanded Width
3/4 in
Features
Acid-free, Water Resistant, Tear Resistant, Expandable
Material
Polypropylene
Width
11-5/8 in
Tab Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10510
Zoro #
G723365025
UPC #
86486105101
Country of Origin
China

Dimensions

Expanded Width
3/4 in
Width
11-5/8 in
Tab Thickness
1/2 in
Sheet Size
8-1/2 in x 11 in
Depth
9-1/2 in
Thickness
17 pt
Divider Thickness
17 pt

Details

Features
Acid-free, Water Resistant, Tear Resistant, Expandable
Material
Polypropylene
Color
Manila
Tab Cut
1/3
Tab Type
Top
Item
File Folder

Description

Tear/water-resistant & easy to clean, Easily remove self-adhesive labels from 1/3-cut tabs, Acid-free; PVC-free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.