
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65001
Zoro #
G410779845
UPC #
86486650014
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Details
Item
Hanging Folder
Color
Standard Green
Material
Vinyl
Tab Cut
45662
Tab Position
Assorted
Features
Hanging System
Tab Location
Top
Sheet Standard
Letter
Tab Material
Vinyl
Description
Hanging file folders keep your papers neatly upright in desk drawers and file cabinets. Each hanging file folder features a 1/5-cut repositionable poly tab and coated rod tips that slide easily in file drawers for hassle-free organizing. The clear poly tabs have replaceable white inserts and can be positioned in several locations on the front or back panel so you can create a customized filing system. A lighter green color on the inside of the folder helps prevent accidental filing of papers between folders, ensuring all paperwork stays organized correctly. Folder Size Type: Letter; Max Folder Expansion: 1in; Folder Color: Standard Green; Color Family: Green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.