
FOLDER, MLA, 1/2CUT, LTR
Mfr # 10326
Zoro # G810779919
product price: $67.65
/eaKey Features
Color
Manila
Tab Cut
45659
Features
Reinforced
Tab Position
Assorted
Tab Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10326
Zoro #
G810779919
UPC #
86486103268
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Tab Size
1/2in
Expansion Size
3/4in
Details
Item
Top Tab File Folder
Color
Manila
Tab Cut
45659
Features
Reinforced
Tab Position
Assorted
Tab Location
Top
Sheet Standard
Letter
Number of Plys
2
Description
Reinforced tabs provide extra strength where you need it most. More durable than single-ply standard file folders. Built stronger to last longer. Scored for 0.75in expansion. Made of manila stock for everyday use. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.