Zoro Homepage

FOLDER, MLA, STR CUT, LTR

  • Mfr # 10310

  • Zoro # G410779913


product price: $46.39
/ea

Key Features

Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Features
Durable
Expansion Size
3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10310
Zoro #
G410779913
UPC #
86486103107
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Folder Thickness
11 pt.
Tab Size
1/2in

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
Straight
Features
Durable
Number of Plys
2
Sheet Standard
Letter

Description

Reinforced tabs provide extra strength where you need it most. More durable than single-ply standard file folders. Built stronger to last longer. Scored for 0.75in expansion. Made of manila stock for everyday use. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.