Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLDER, STR CUT, LTR, LV

  • Mfr # 12410

  • Zoro # G410779739


product price: $62.69
/ea

Key Features

Color
Lavender
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Number of Plys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12410
Zoro #
G410779739
UPC #
86486124102
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Lavender
Tab Cut
Straight
Number of Plys
2
Sheet Standard
Letter

Description

Use a rainbow of colors to categorize different types of folders, which speeds filing and retrieval time, or to complement your company colors or decor. Multiple tab positions to fit any vertical or lateral filing system. Reinforced tab adds strength where you need it most. Made of 11 point colored stock for everyday use. File Folder Size Type: Letter; File Folder Color: Lavender; Color Family: Purple; File Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.