Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15401
Zoro #
G5386425
UPC #
086486154017
Country of Origin
United States
Dimensions
Width
14-5/8"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
File Size
Legal
Thickness
14 pt.
File Folder Size Type
Legal
File Folder Width
14.63"
File Folder Height
9.5"
Details
Item
Super Tab Oversized Tab File Folders
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Assorted
Features
Heavyweight, Durable
Recycled Content
0.1
File Folder Expansion
0.75"
File Tab Cut
1/3-Cut
File Tab Position
Assorted
File Folder Color
Manila
File Tab Material
14-pt Manila
File Tab Color
Manila
File Tab Style
Top Tab
File Folder Material
14-pt Manila
Description
Folder,Supertab,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.